Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GP200 Brady Chemicals, GP GP200 PAD, 15X19, LGT, 200/CS
GP200 Brady Chemicals, GP GP200 PAD, 15X19, LGT, 200/CS
This item cannot be canceled or returned
Description
GP GP200 PAD, 15X19, LGT, 200/CS
Specifications
Specifications
| Manufacturer Part Number |
107707 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Universal Absorbent Pads - Light Weight, 15x 19, Absorbency Capacity 44 gal |
| Type |
Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |