GP2250-2
Blackburn, a T & B Brand Grounding

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP2250-2 Blackburn, a T & B Brand Grounding, GRND PLATE, 2-250 CABLE, 3-5/8H

MFG Item Number
GP2250-2

GP2250-2 Blackburn, a T & B Brand Grounding, GRND PLATE, 2-250 CABLE, 3-5/8H

MFG Item Number
GP2250-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
GP2250-2
GRND PLATE, 2-250 CABLE, 3-5/8H

Series Information

Specifications

Specifications
Manufacturer Part Number GP2250-2
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Grounding
Description E-Z-Ground Ground Plates Copper Compression Connector, Cable Range 2 - 250 kcmil
Cable Range #2 AWG-250 kcmil
Conductor Size 2 AWG - 250 kcmil
Approvals CSA, DB, IEEE, UL
Net Weight 1.9 lbs
Gross Weight 1.9 lbs