Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP2408 Wiegmann Enclosures, GLAND PLATE 24X8 CS-GRY

MFG Item Number
GP2408

GP2408 Wiegmann Enclosures, GLAND PLATE 24X8 CS-GRY

MFG Item Number
GP2408
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
GP2408
GLAND PLATE 24X8 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number GP2408
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Gland Plate 24X8 Carbon Steel - Gray
Material Carbon Steel
Composition Metallic
Window/Clear Cover No
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 8 "
Net Weight 3 lbs
Gross Weight 3 lbs