Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GP30
GP GP30, ROLL, 30X150', HVY
This item cannot be canceled or returned
Description
GP GP30, ROLL, 30X150', HVY
Specifications
Specifications
| Manufacturer Part Number |
107708 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Universal Absorbent Roll - Heavy Weight, 30 x 150', Absorbency Capacity 48 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.75 lbs |