Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GP300 Brady Chemicals, GP GP300, PAD, 15X19, MED, 100/BL
GP300 Brady Chemicals, GP GP300, PAD, 15X19, MED, 100/BL
This item cannot be canceled or returned
Description
GP GP300, PAD, 15X19, MED, 100/BL
Specifications
Specifications
| Manufacturer Part Number |
143433 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Universal Absorbent Pads - Medium Weight, 15 x 19, Absorbency Capacity 25 gal |
| Type |
Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
0.625 lbs |