Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP3612 Wiegmann Enclosures, GLAND PLATE 36X12 CS-GRY

MFG Item Number
GP3612

GP3612 Wiegmann Enclosures, GLAND PLATE 36X12 CS-GRY

MFG Item Number
GP3612
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
GP3612
GLAND PLATE 36X12 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number GP3612
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Gland Plate 36X12 Carbon Steel - Gray
Material Carbon Steel
Composition Metallic
Nominal Height 36 "
Nominal Width 12 "
Net Weight 7.5 lbs
Gross Weight 7.5 lbs