Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GP500 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail High Current Terminal
GP500 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail High Current Terminal
This item cannot be canceled or returned
Description
DIN Rail High Current Terminal
Specifications
Specifications
| Manufacturer Part Number |
GP500 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail High Current Terminal Block With Bolt To Wire Clamp Connections, 309A, 1000V, 1 AWG-350 |
| Type |
High Current |
| Number of Circuits |
1 |
| Current Rating |
309 A |
| UL Voltage |
1,000 VAC |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GP500
ASI-Automation Systems Interconnect Terminal Blocks