Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GPAM16 Fibox Cable Entries, CABLE GLAND, POLYAMIDE
GPAM16 Fibox Cable Entries, CABLE GLAND, POLYAMIDE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GPAM16 |
| Manufacturer |
Fibox |
| Family Series |
Fibox Cable Entries |
| Description |
CABLE GLAND, POLYAMIDE |
| Hub Size |
M16 |
| Angle |
Straight |
| Cable Diameter Range |
0.2-0.39 " |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GPAM16
Fibox Cable Entries