Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GPB2 Appleton Light Fixtures, Bracket 2-Lite Pole #Ptb2
GPB2 Appleton Light Fixtures, Bracket 2-Lite Pole #Ptb2
This item cannot be canceled or returned
Description
Bracket 2-Lite Pole #Ptb2
Specifications
Specifications
| Manufacturer Part Number |
GPB2 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
Bracket 2-Lite Pole #Ptb2 |
| Accessory Type |
Mounting Bracket |
| For Use With |
Appleton Light Fixture |
| Net Weight |
21 lbs |
| Gross Weight |
21.66 lbs |
GPB2
Appleton Light Fixtures