GPC2-1-Q
Panduit Grounding, StructuredGround Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GPC2-1-Q

Panduit Grounding, StructuredGround Series

GPC2-1-Q

Panduit Grounding, StructuredGround Series
StructuredGround GPC2-1-Q Grd Clamp, Br
MFG Item Number
GPC2-1-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Grounding, StructuredGround Series
Item #
GPC2-1-Q
StructuredGround GPC2-1-Q Grd Clamp, Br

StructuredGround Series Information

Panduit StructuredGround Grounding Connectors provide innovative solutions for joining ground conductors to water pipe, ground rods, rebar, conduit, iron pipe and structural steel. Designed with the needs of the end user in mind, StructuredGround Grounding Connectors feature easy installation, lowest installed cost, and long‑term reliability.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the grounding connector
  • Compression connectors are color‑coded to facilitate quick identification of the proper crimping die
  • Mechanical connectors are designed for easy installation ‑ no special tools required
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for both power and grounding applications
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number GPC2-1-Q
Manufacturer Panduit
Product Series StructuredGround
Family Series Panduit Grounding, StructuredGround Series
Description Bronze grounding clamp, 10 SOL - 2 STR AWG conductor size range, 1/2 - 1 12.7mm - 25.4mm iron pipe size, 1.65 41.9mm pipe clamp screw length.
Number of Conductors 1
Conductor Size 10 - 2 AWG
Material Bronze
Compression Style Bolt Lug, Split Frame Clamp
For Use With Water Pipe
Mounting Direct on Pipe
Approvals UL
Net Weight 4.51 lbs
Gross Weight 4.51 lbs