GPH2020QC4000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GPH2020QC4000 WEG Electric Soft Starters, GPH2 20HP 30A 460V

MFG Item Number
GPH2020QC4000

GPH2020QC4000 WEG Electric Soft Starters, GPH2 20HP 30A 460V

MFG Item Number
GPH2020QC4000
More specs
This item cannot be canceled or returned

Obsolete

Description

Soft Starters, Series
Item #
GPH2020QC4000
GPH2 20HP 30A 460V

Series Information

Specifications

Specifications
Manufacturer Part Number GPH2020QC4000
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description GPH2 20HP 30A 460V
Nominal Load Voltage 460 VAC
Voltage 120 VAC
Nominal Voltage 120 VAC
AC Voltage 460-480 VAC
Current Rating 30 A
Bypass No
Combination Type Rotary Breaker Disconnect
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 12, NEMA 4
Approvals cULus
Net Weight 1 lb
Gross Weight 1 lb