GPH2075QC4000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GPH2075QC4000 WEG Electric Soft Starters, GPH2 75HP 85A 460V

MFG Item Number
GPH2075QC4000

GPH2075QC4000 WEG Electric Soft Starters, GPH2 75HP 85A 460V

MFG Item Number
GPH2075QC4000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
GPH2075QC4000
GPH2 75HP 85A 460V

Series Information

Specifications

Specifications
Manufacturer Part Number GPH2075QC4000
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description GPH2 75HP 85A 460V
Nominal Load Voltage 460 VAC
Voltage 120 VAC
Nominal Voltage 120 VAC
AC Voltage 460-480 VAC
Current Rating 85 A
Bypass No
Combination Type Rotary Breaker Disconnect
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 12, NEMA 4
Approvals cULus
Net Weight 152 lbs
Gross Weight 152 lbs