Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GPHSH20 Appleton Light Fixtures, 20Ft Hinged Pole, Bronze
GPHSH20 Appleton Light Fixtures, 20Ft Hinged Pole, Bronze
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GPHSH20 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
20Ft Hinged Pole, Bronze |
| Accessory Type |
Mounting Pole |
| For Use With |
Appleton Light Fixture |
| Net Weight |
300 lbs |
| Gross Weight |
300 lbs |
GPHSH20
Appleton Light Fixtures