Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GPHSH35 Appleton Light Fixtures, 35Ft Hinged Pole, Bronze
GPHSH35 Appleton Light Fixtures, 35Ft Hinged Pole, Bronze
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GPHSH35 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
35Ft Hinged Pole, Bronze |
| Accessory Type |
Mounting Pole |
| For Use With |
Appleton Light Fixture |
| Net Weight |
785 lbs |
| Gross Weight |
785 lbs |
GPHSH35
Appleton Light Fixtures