Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, GPL Series
GPL-29
Penn Union Grounding, GPL Series
Bronze Ground Clamp Connector
This item cannot be canceled or returned
Description
Bronze Ground Clamp Connector
- Manufactured from High Copper Content Alloy
- used to Connect Copper Ground Conductor to Water Pipe, Rod, or Structured Tube
- Furnished with Silicon Bronze Bolt, Nut, and Lockwasher for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
GPL29 |
| Manufacturer |
Penn Union |
| Product Series |
GPL |
| Family Series |
Penn Union Grounding, GPL Series |
| Description |
Bronze Ground Clamp Connector |
| Number of Conductors |
1 |
| Conductor Size |
300 - 500 kcmil |
| Material |
Bronze |
| Compression Style |
Split Frame U-Bolt Clamp |
| For Use With |
Ground Rod, Pipe |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
1.863 lbs |
| Gross Weight |
1.863 lbs |
GPL-29
Penn Union Grounding, GPL Series