Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GPL Series
GPL-46
Ilsco Grounding, GPL Series
BRZ MEC 250 kcmil-2/0 SOL UL CSA
This item cannot be canceled or returned
Description
BRZ MEC 250 kcmil-2/0 SOL UL CSA
Specifications
Specifications
| Manufacturer Part Number |
GPL-46 |
| Manufacturer |
Ilsco |
| Product Series |
GPL |
| Family Series |
Ilsco Grounding, GPL Series |
| Description |
BRZ MEC 250 kcmil-2/0 SOL UL CSA |
| Number of Conductors |
1 |
| Conductor Size |
2/0 AWG - 250 kcmil, 3 " |
| Material |
Copper |
| Compression Style |
Split Frame U-Bolt Clamp |
| For Use With |
Conduit, Ground Rod, Pipe |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.685 lbs |
| Gross Weight |
1.685 lbs |
GPL-46
Ilsco Grounding, GPL Series