GPL Series Information
| Manufacturer Part Number | GPL-9 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | GPL |
| Family Series | Ilsco Grounding, GPL Series |
| Description | BRZ MEC 2/0 AWG- 4 SOL UL CSA |
| Number of Conductors | 1 |
| Conductor Size | 4 - 2/0 AWG, 1/2 - 3/4 ", 7/8 - 1 " |
| Material | Copper |
| Compression Style | Split Frame U-Bolt Clamp |
| For Use With | Conduit, Ground Rod, Pipe |
| Built-In Strain Relief | No |
| Mounting | Direct on Pipe |
| Direct Burial | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.784 lbs |