Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GPL3 Series
GPL3902BU
Ilsco Grounding, GPL3 Series
CU MEC 4/0-8 1/2-1in. UL CSA
MFG Item Number
GPL3902BU
This item cannot be canceled or returned
Description
CU MEC 4/0-8 1/2-1in. UL CSA
- Allows ground Conductor to be Attached Parallel to Pipe Or at 90 Degrees
- Suitable for Direct Burial in Earth or Concrete
- Silicon Bronze Hardware
- Inventory Reduction
- Corrosion Resistant
- Range Taking
Specifications
Specifications
| Manufacturer Part Number |
GPL3902BU |
| Manufacturer |
Ilsco |
| Product Series |
GPL3 |
| Family Series |
Ilsco Grounding, GPL3 Series |
| Description |
CU MEC 4/0-8 1/2-1in. UL CSA |
| Number of Conductors |
1 |
| Conductor Size |
4 - 4/0 AWG, 1/2 - 1 " |
| Material |
Bronze |
| Compression Style |
Split Frame U-Bolt Clamp |
| For Use With |
Pipe |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.556 lbs |
GPL3902BU
Ilsco Grounding, GPL3 Series