Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GPL3 Series
GPL3907BU
Ilsco Grounding, GPL3 Series
MFG Item Number
GPL3907BU
This item cannot be canceled or returned
Description
- Allows ground Conductor to be Attached Parallel to Pipe Or at 90 Degrees
- Suitable for Direct Burial in Earth or Concrete
- Silicon Bronze Hardware
- Inventory Reduction
- Corrosion Resistant
- Range Taking
Specifications
Specifications
| Manufacturer Part Number |
GPL3907BU |
| Manufacturer |
Ilsco |
| Product Series |
GPL3 |
| Family Series |
Ilsco Grounding, GPL3 Series |
| Description |
CU MEC 4/0-8 8in. UL CSA |
| Number of Conductors |
1 |
| Conductor Size |
4 - 4/0 AWG, 8 " |
| Material |
Bronze |
| Compression Style |
Split Frame U-Bolt Clamp |
| For Use With |
Pipe |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.768 lbs |
GPL3907BU
Ilsco Grounding, GPL3 Series