Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GPM-BRR Mersen Fuses, FuseBlock 600VAC/DC Class CC 30A

MFG Item Number
GPM-BRR

GPM-BRR Mersen Fuses, FuseBlock 600VAC/DC Class CC 30A

MFG Item Number
GPM-BRR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
GPM-BRR
FuseBlock 600VAC/DC Class CC 30A

Series Information

Specifications

Specifications
Manufacturer Part Number GPM-BRR
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse Block 600VAC 600VDC Class CC 30A 1/4in Quick Connect / Solder 1/4 Turn Bayonet Knob Panel Mount
Fuse Type Miniature
Current Rating 30 A
AC Voltage 600 VAC
Class CC
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.065 lbs