Series Information
| Manufacturer Part Number | GPM-BRR90 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 600VAC 600VDC Class CC 30A 1/4in Quick Connect / Solder 90 angle 1/4 Turn Bayonet Knob Panel Mount |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class CC |
| Class | CC |
| Connection Type | Quick Connect, Solder Terminal |
| Mounting | Panel Mount |
| Composition | Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |