Series Information
| Manufacturer Part Number | GPM-G2 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Mersen GPM-G panel mount fuse holders will accommodate 1/4x1-1/4 fuses most are approved by U.L. and CSA. Cap and body material is bakelite or polycarbonate and function as a screw-in or bayonet style closure. Finger-grip or screwdriver slots are |
| Current Rating | 10 A |
| Voltage | 250 V |
| Poles | 1 |
| Fuse Type | Miniature |
| Fuse Size | 1/4 " x 1-1/4 " |
| Connection Type | Quick Connect, Solder Terminal |
| Mounting | Panel Mount |
| Composition | Glass-Filled Polycarbonate |
| Approvals | CSA, UR |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.04 lbs |