Series Information
| Manufacturer Part Number | GPM-S90 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 600VAC 600VDC 30A 1/4in Quick Connect / Solder 90 angle screw Knob Panel Mount |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Midget |
| Class | Midget |
| Connection Type | Solder Terminal |
| Mounting | In Line |
| Composition | Polyester |
| Approvals | CSA, UL |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |