GPM-S90

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GPM-S90 Mersen Fuseblocks & Holders, Fuse Block 600VAC 30A 1/4”

MFG Item Number
GPM-S90

GPM-S90 Mersen Fuseblocks & Holders, Fuse Block 600VAC 30A 1/4”

MFG Item Number
GPM-S90
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, Series
Item #
GPM-S90
Fuse Block 600VAC 30A 1/4”

Series Information

Specifications

Specifications
Manufacturer Part Number GPM-S90
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 600VAC 600VDC 30A 1/4in Quick Connect / Solder 90 angle screw Knob Panel Mount
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Class Midget
Connection Type Solder Terminal
Mounting In Line
Composition Polyester
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.065 lbs