Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Gardner Bender Hand Tools, GPS-3228 Series
GPS-3228
Gardner Bender Hand Tools, GPS-3228 Series
Cutting Pliers Curved Diagonal, 8in.
This item cannot be canceled or returned
Description
Hand Tools, GPS-3228 Series
Cutting Pliers Curved Diagonal, 8in.
GPS-3228 Series Information
Dual Cutting Edge Curved Diagonal Flared Handles 8 Inches Curved Diagonal Cutting Pliers have an angled head that allows for cutting in tight locations. Dual Cutting Edges and high leverage handle design allow for optimal gripping and cutting performance. Flared handles allow for added comfort.
Specifications
Specifications
Manufacturer Part Number
GPS-3228
Manufacturer
Gardner Bender
Product Series
GPS-3228
Family Series
Gardner Bender Hand Tools, GPS-3228 Series
Description
Cutting Pliers Curved Diagonal, 8in.
Type
Diagonal Cutter
Number of Pieces
1
Length
8 "
Application
General Purpose
Insulated
No
Net Weight
0.73 lbs
Gross Weight
0.765 lbs
GPS-3228
Gardner Bender Hand Tools, GPS-3228 Series