Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Manual Motor Protectors, GPS Series
GPS1BSAA
GE Manual Motor Protectors, GPS Series
MOTOR CIRCUIT PROTECTOR 0,1-0,16
This item cannot be canceled or returned
Description
Manual Motor Protectors, GPS Series
MOTOR CIRCUIT PROTECTOR 0,1-0,16
- A full complement of accessories create solutions for all types of applications
- cUL approved
- UL approved
Specifications
Specifications
| Manufacturer Part Number |
GPS1BSAA |
| Manufacturer |
GE |
| Product Series |
GPS |
| Family Series |
GE Manual Motor Protectors, GPS Series |
| Description |
MOTOR CIRCUIT PROTECTOR 0,1-0,16 STAND.BREAKING |
| Current Rating |
0.16 A |
| FLA Adjustment Range |
0.1-0.16 |
| Phase |
3 |
| Trip Class |
Class 10 |
| Approvals |
UL |
| Net Weight |
0.83 lbs |
| Gross Weight |
0.83 lbs |
GPS1BSAA
GE Manual Motor Protectors, GPS Series