GPT-250-0-WC
Penn Union Terminals, GPT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GPT-250-0-WC

Penn Union Terminals, GPT Series

GPT-250-0-WC

Penn Union Terminals, GPT Series
Aluminum Mechanical Tap
Item Number
GPT-250-0-WC
MFG Item Number
GPT2500WC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, GPT Series
Item #
GPT-250-0-WC
Aluminum Mechanical Tap

GPT Series Information

  • Manufactured from High Strength Aluminum Alloy Extrusion
  • Dual Rated for Copper and Aluminum Conductors
  • Design Permits Parallel or 90 Degree Angle Tap Connections

Specifications

Specifications
Manufacturer Part Number GPT2500WC
Manufacturer Penn Union
Product Series GPT
Family Series Penn Union Terminals, GPT Series
Description Aluminum Mechanical Tap
Connection Type Mechanical
Max Voltage 600 V
Wire Size Range 1/0 AWG-250 kcmil
Sealant Type De-ox
Color Red
Material Aluminum
Special Properties Corrosion Resistant
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs