Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, GPT Series
GPT-350
Penn Union Terminals, GPT Series
This item cannot be canceled or returned
Description
- Manufactured from High Strength Aluminum Alloy Extrusion
- Dual Rated for Copper and Aluminum Conductors
- Design Permits Parallel or 90 Degree Angle Tap Connections
Specifications
Specifications
| Manufacturer Part Number |
GPT350 |
| Manufacturer |
Penn Union |
| Product Series |
GPT |
| Family Series |
Penn Union Terminals, GPT Series |
| Description |
Aluminum Mechanical Tap |
| Connection Type |
Mechanical |
| Wire Size Range |
4/0 AWG-350 kcmil |
| Sealant Type |
De-ox |
| Material |
Aluminum |
| Special Properties |
Corrosion Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.31 lbs |
GPT-350
Penn Union Terminals, GPT Series