GQ-15-24-A-1-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GQ-15-24-A-1-1 Gefran Relays, GQ Series, GQ-15-24-A-1-1 230V, 15A, Solid

MFG Item Number
F045251

GQ-15-24-A-1-1 Gefran Relays, GQ Series, GQ-15-24-A-1-1 230V, 15A, Solid

MFG Item Number
F045251
Item Number
GQ-15-24-A-1-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GQ Series
Item #
GQ-15-24-A-1-1
GQ-15-24-A-1-1 230V, 15A, Solid

GQ Series Information

Zero crossing relay with antiparallel double SCR output is the most used solid state relay in industrial applications. In fact, it can be used for resistive, inductive and capacity loads. "Zero crossing" relay is energized when voltage meets the zero point and opens when current meets the zero point, depending on the signal control on the input circuit.

This relay has been designed to stand high‑value transitory applications. When the relay has to stand high currents for a long period, it is necessary to grant a proper dissipation and an adequate electrical connection between relay terminals and the load. Heatsinks, plug‑in connectors, varistors, fuses, thermostats and fans, adhesive dissipating strips, are available as fittings.

Videos

Specifications

Specifications
Manufacturer Part Number F045251
Manufacturer Gefran
Product Series GQ
Family Series Gefran Relays, GQ Series
Description GQ-15-24-A-1-1 230V, 15A, Solid State Relay
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 20-260 VAC
Input Polarity AC
Output Voltage 20-253 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 15 A
Transient Overvoltage 600 V
Termination Spring Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV Yes
Snubber Yes
Net Weight 0 lbs
Gross Weight 0 lbs