Series Information
| Manufacturer Part Number | F060904 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Relays |
| Description | Solid State Relay |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 3-32 VDC |
| Input Polarity | DC |
| Output Voltage | 40-528 VAC |
| Nominal Output Voltage | 480 VAC |
| Current Rating | 25 A |
| Transient Overvoltage | 1,200 V |
| Termination | Screw Terminal |
| Output Type | AC |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Comments | UL, CE, cRUus, EAC, IP20 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |