Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GQ-90-24-D-1-4 Sprecher + Schuh Relays, SS RELAY 90A 1P 230V PANEL DC.
MFG Item Number
GQ-90-24-D-1-4
GQ-90-24-D-1-4 Sprecher + Schuh Relays, SS RELAY 90A 1P 230V PANEL DC.
MFG Item Number
GQ-90-24-D-1-4
This item cannot be canceled or returned
Description
SS RELAY 90A 1P 230V PANEL DC.
Specifications
Specifications
| Manufacturer Part Number |
GQ-90-24-D-1-4 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Relays |
| Description |
SS RELAY 90A 1P 230V PANEL DC |
| Circuit |
1NO |
| Mounting |
Chassis |
| Status Indicator |
No |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
3-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
24-253 VAC |
| Nominal Output Voltage |
208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
90 A |
| Termination |
Screw Terminal |
| Output Type |
AC |
| Switching Type |
AC |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Comments |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GQ-90-24-D-1-4
Sprecher + Schuh Relays