Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GQ-90-60-D-1-2 Gefran Relays, 480V, 90A, Solid State Relay
MFG Item Number
F069225

GQ-90-60-D-1-2 Gefran Relays, 480V, 90A, Solid State Relay

MFG Item Number
F069225
Item Number
GQ-90-60-D-1-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GQ-90-60-D-1-2
480V, 90A, Solid State Relay

Series Information

Specifications

Specifications
Manufacturer Part Number F069225
Manufacturer Gefran
Family Series Gefran Relays
Description 480V, 90A, Solid State Relay
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 40-600 VAC
Nominal Output Voltage 600 VAC
Current Rating 90 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type AC
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Comments UL, CE, cRUus, EAC, IP20
Net Weight 0.14 lbs
Gross Weight 0.155 lbs