Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GQ45-0010-RF22F-WAC3B Bison Gear & Engineering Gearmotors, Q45 Series, Gearmotor, .5HP, 230/460V, 175RPM
MFG Item Number
GQ45-0010-RF22F-WAC3B
GQ45-0010-RF22F-WAC3B Bison Gear & Engineering Gearmotors, Q45 Series, Gearmotor, .5HP, 230/460V, 175RPM
MFG Item Number
GQ45-0010-RF22F-WAC3B
This item cannot be canceled or returned
Description
Item #
GQ45-0010-RF22F-WAC3B
Gearmotor, .5HP, 230/460V, 175RPM
- 0.25 ‑ 1HP, 257 ‑ 345 in‑lbs, 17.2 ‑ 250RPM
- Precision machined single‑piece aluminum housing combines light weight with long product life
- Interchangeability with most global manufacturers
Specifications
Specifications
| Manufacturer Part Number |
GQ45-0010-RF22F-WAC3B |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
Q45 |
| Family Series |
Bison Gear & Engineering Gearmotors, Q45 Series |
| Description |
Gearmotor, .5HP, 230/460V, 175RPM |
| Output Speed |
175 RPM |
| Ratio |
10:1 |
| Nominal Ratio (:1) |
10 |
| Nominal Torque |
257 in-lbs |
| Output Style |
Right Hand Shaft |
| Mounting |
B3 |
| Horsepower |
1/2 hp |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Comments |
Inverter Duty Motor/Food Grade Lubrication |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GQ45-0010-RF22F-WAC3B
Bison Gear & Engineering Gearmotors, Q45 Series