Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GR-TMQ813-7.5-L-56
MFG Item Number
GR-TMQ813-7.5-L-56
This item cannot be canceled or returned
Description
Item #
GR-TMQ813-7.5-L-56
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
GR-TMQ813-7.5-L-56 |
| Description |
MOTOR |
| Net Weight |
13.495 lbs |
| Gross Weight |
16.505 lbs |
GR-TMQ813-7.5-L-56
Leeson Miscellaneous