GR120A2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR120A2

Macromatic Relays, GR Series

GR120A2

Macromatic Relays, GR Series
Round, 120VAC, DPDT, 12 Amps
MFG Item Number
GR120A2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GR Series
Item #
GR120A2
Round, 120VAC, DPDT, 12 Amps

GR Series Information

  • Explosionproof, dust‑ignitionproof
  • Ten hub arrangements with integral mounting flange and covers
  • Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock
  • Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity
  • Internally threaded body with externally threaded cover
  • Covers have pry notches for bar or wrench
  • Accommodate sealing, dome, hub and union hub covers, and canopies
  • Standard o‑rings provide raintight fit; NEMA 3, 4
  • Internal ground screw standard
  • Smooth, rounded integral bushing in each hub type box protects conductor insulation
  • Used with threaded metal conduit for general purpose wiring
  • Function as sealing fittings when used with sealing covers
Appleton explosionproof and dust‑ignitionproof GR conduit outlet boxes are furnished with internal ground screw and O‑ring. They are ideal for use in indoor and outdoor classified locations. These corrosion‑resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Specifications

Specifications
Manufacturer Part Number GR120A2
Manufacturer Macromatic
Product Series GR
Family Series Macromatic Relays, GR Series
Description Round, 120VAC, DPDT, 12 Amps
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test No
Diode No
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Safety Guided No
Approvals CE, cURus
Net Weight 0.1981 lbs
Gross Weight 0.1981 lbs