GR8130074.00
Grove Gear Gearboxes, GR-BMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8130074.00 Grove Gear Gearboxes, GR-BMQ-L Series, Right Angle Worm Gearbox, 7.5:1

MFG Item Number
GR-BMQ813-7.5-L-56

GR8130074.00 Grove Gear Gearboxes, GR-BMQ-L Series, Right Angle Worm Gearbox, 7.5:1

MFG Item Number
GR-BMQ813-7.5-L-56
Item Number
GR8130074.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-BMQ-L Series
Item #
GR8130074.00
Right Angle Worm Gearbox, 7.5:1

GR-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number GR-BMQ813-7.5-L-56
Manufacturer Grove Gear
Product Series GR-BMQ-L
Family Series Grove Gear Gearboxes, GR-BMQ-L Series
Description Right Angle Worm Gearbox, 7.5:1 Ratio, 233.33 RPM, 1.33 Inch CD, (L) Left Hand Output Shaft
Output Speed 233.33 RPM
Gearbox Type Worm
Ratio 7.5:1
Nominal Torque 252 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 1.33 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.625 "
Input Bore Size 0.625 "
Comments Catalog No GR-BMQ813-7.5-L-56
Net Weight 14.41 lbs
Gross Weight 14.41 lbs