GR8130509.10
Grove Gear Gearboxes, GR-H-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8130509.10

Grove Gear Gearboxes, GR-H-H1 Series

GR8130509.10

Grove Gear Gearboxes, GR-H-H1 Series
Right Angle Worm Gearbox, 50:1
Item Number
GR8130509.10
MFG Item Number
GR-H813-50-H1-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-H-H1 Series
Item #
GR8130509.10
Right Angle Worm Gearbox, 50:1

GR-H-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-H813-50-H1-10
Manufacturer Grove Gear
Product Series GR-H-H1
Family Series Grove Gear Gearboxes, GR-H-H1 Series
Description Right Angle Worm Gearbox, 50:1 Ratio, 35 RPM, 1.33 Inch CD, (H) Hollow Output Shaft
Output Speed 35 RPM
Gearbox Type Worm
Ratio 50:1
Nominal Torque 327 in-lbs
Output Shaft Type Hollow Shaft
Input Type Solid Shaft
Center Distance 1.33 "
Material Cast Iron
Input Bore Size 0.5 "
Comments Catalog No GR-H813-50-H1-10
Net Weight 18 lbs
Gross Weight 18 lbs