GR8130527.10
Grove Gear Gearboxes, GR-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8130527.10 Grove Gear Gearboxes, GR-HMQ-H1 Series, Right Angle Worm Gearbox, 10:1

MFG Item Number
GR-HMQ813-10-H1-56-10

GR8130527.10 Grove Gear Gearboxes, GR-HMQ-H1 Series, Right Angle Worm Gearbox, 10:1

MFG Item Number
GR-HMQ813-10-H1-56-10
Item Number
GR8130527.10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-HMQ-H1 Series
Item #
GR8130527.10
Right Angle Worm Gearbox, 10:1

GR-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-HMQ813-10-H1-56-10
Manufacturer Grove Gear
Product Series GR-HMQ-H1
Family Series Grove Gear Gearboxes, GR-HMQ-H1 Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 1.33 Inch CD, (H) Hollow Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 263 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 1.33 "
Material Cast Iron
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No GR-HMQ813-10-H1-56-10
Net Weight 18 lbs
Gross Weight 18 lbs