GR-BM-D Series Information
| Manufacturer Part Number | GR-BM815-10-D-56 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | GR-BM-D |
| Family Series | Grove Gear Gearboxes, GR-BM-D Series |
| Description | Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 1.54 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 175 RPM |
| Gearbox Type | Worm |
| Ratio | 10:1 |
| Nominal Torque | 402 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 1.54 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 0.75 " |
| Input Bore Size | 0.625 " |
| Comments | Catalog No GR-BM815-10-D-56 |
| Net Weight | 29 lbs |
| Gross Weight | 29 lbs |