GR-BMQ-D Series Information
| Manufacturer Part Number | GR-BMQ815-30-D-140 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | GR-BMQ-D |
| Family Series | Grove Gear Gearboxes, GR-BMQ-D Series |
| Description | Right Angle Worm Gearbox, 30:1 Ratio, 58 RPM, 1.54 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 58 RPM |
| Gearbox Type | Worm |
| Ratio | 30:1 |
| Nominal Torque | 478 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 1.54 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 143/145TC |
| Output Shaft Diameter | 0.75 " |
| Input Bore Size | 0.875 " |
| Comments | Catalog No GR-BMQ815-30-D-140 |
| Net Weight | 21 lbs |
| Gross Weight | 21 lbs |