GR8180031.00
Grove Gear Gearboxes, GR-B-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8180031.00

Grove Gear Gearboxes, GR-B-D Series

GR8180031.00

Grove Gear Gearboxes, GR-B-D Series
Right Angle Worm Gearbox, 30:1
Item Number
GR8180031.00
MFG Item Number
GR-B818-30-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-B-D Series
Item #
GR8180031.00
Right Angle Worm Gearbox, 30:1

GR-B-D Series Information

Specifications

Specifications
Manufacturer Part Number GR-B818-30-D
Manufacturer Grove Gear
Product Series GR-B-D
Family Series Grove Gear Gearboxes, GR-B-D Series
Description Right Angle Worm Gearbox, 30:1 Ratio, 58 RPM, 1.75 Inch CD, (LR) Left and Right Output Shaft
Output Speed 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque 614 in-lbs
Output Shaft Type Double Shaft
Input Type Solid Shaft
Center Distance 1.75 "
Material Cast Iron
Output Shaft Diameter 0.875 "
Input Bore Size 0.625 "
Comments Catalog No GR-B818-30-D
Net Weight 20 lbs
Gross Weight 20 lbs