GR8180135.00
Grove Gear Gearboxes, GR-BMQ-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8180135.00 Grove Gear Gearboxes, GR-BMQ-D Series, Right Angle Worm Gearbox, 10:1

MFG Item Number
GR-BMQ818-10-D-56

GR8180135.00 Grove Gear Gearboxes, GR-BMQ-D Series, Right Angle Worm Gearbox, 10:1

MFG Item Number
GR-BMQ818-10-D-56
Item Number
GR8180135.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-BMQ-D Series
Item #
GR8180135.00
Right Angle Worm Gearbox, 10:1

GR-BMQ-D Series Information

Specifications

Specifications
Manufacturer Part Number GR-BMQ818-10-D-56
Manufacturer Grove Gear
Product Series GR-BMQ-D
Family Series Grove Gear Gearboxes, GR-BMQ-D Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 1.75 Inch CD, (LR) Left and Right Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 528 in-lbs
Output Shaft Type Double Shaft
Input Type C-Face Quilled
Center Distance 1.75 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.875 "
Input Bore Size 0.625 "
Comments Catalog No GR-BMQ818-10-D-56
Net Weight 19.07 lbs
Gross Weight 19.07 lbs