GR-WBMQ-L Series Information
| Manufacturer Part Number | GR-WBMQ824-50-L-56 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | GR-WBMQ-L |
| Family Series | Grove Gear Gearboxes, GR-WBMQ-L Series |
| Description | Right Angle Worm Gearbox, 50:1 Ratio, 35 RPM, 2.38 Inch CD, (L) Left Hand Output Shaft |
| Output Speed | 35 RPM |
| Gearbox Type | Worm |
| Ratio | 50:1 |
| Nominal Torque | 1,432 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 2.38 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 1.125 " |
| Input Bore Size | 0.625 " |
| Comments | Catalog No GR-WBMQ824-50-L-56 |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |