GR8245556.00
Grove Gear Gearboxes, GR-WB-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8245556.00

Grove Gear Gearboxes, GR-WB-L Series

GR8245556.00

Grove Gear Gearboxes, GR-WB-L Series
Right Angle Worm Gearbox, 20:1
Item Number
GR8245556.00
MFG Item Number
GR-WB824-20-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-WB-L Series
Item #
GR8245556.00
Right Angle Worm Gearbox, 20:1

GR-WB-L Series Information

Specifications

Specifications
Manufacturer Part Number GR-WB824-20-L
Manufacturer Grove Gear
Product Series GR-WB-L
Family Series Grove Gear Gearboxes, GR-WB-L Series
Description Right Angle Worm Gearbox, 20:1 Ratio, 87 RPM, 2.38 Inch CD, (L) Left Hand Output Shaft
Output Speed 87 RPM
Gearbox Type Worm
Ratio 20:1
Nominal Torque 1,421 in-lbs
Output Shaft Type Left Handed Shaft
Input Type Solid Shaft
Center Distance 2.38 "
Material Cast Iron
Output Shaft Diameter 1.125 "
Input Bore Size 0.75 "
Comments Catalog No GR-WB824-20-L
Net Weight 40 lbs
Gross Weight 40 lbs