GR8260567.20
Grove Gear Gearboxes, GR-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GR8260567.20 Grove Gear Gearboxes, GR-HMQ-H1 Series, Right Angle Worm Gearbox, 30:1
MFG Item Number
GR-HMQ826-30-H1-140-20

GR8260567.20 Grove Gear Gearboxes, GR-HMQ-H1 Series, Right Angle Worm Gearbox, 30:1

MFG Item Number
GR-HMQ826-30-H1-140-20
Item Number
GR8260567.20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-HMQ-H1 Series
Item #
GR8260567.20
Right Angle Worm Gearbox, 30:1

GR-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-HMQ826-30-H1-140-20
Manufacturer Grove Gear
Product Series GR-HMQ-H1
Family Series Grove Gear Gearboxes, GR-HMQ-H1 Series
Description Right Angle Worm Gearbox, 30:1 Ratio, 58 RPM, 2.63 Inch CD, (H) Hollow Output Shaft
Output Speed 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque 1,883 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 2.63 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Input Bore Size 0.875 "
Comments Catalog No GR-HMQ826-30-H1-140-20
Net Weight 55 lbs
Gross Weight 55 lbs