GR8300137.00
Grove Gear Gearboxes, GR-BM-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8300137.00 Grove Gear Gearboxes, GR-BM-D Series, Right Angle Worm Gearbox, 20:1

MFG Item Number
GR-BM830-20-D-180

GR8300137.00 Grove Gear Gearboxes, GR-BM-D Series, Right Angle Worm Gearbox, 20:1

MFG Item Number
GR-BM830-20-D-180
Item Number
GR8300137.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-BM-D Series
Item #
GR8300137.00
Right Angle Worm Gearbox, 20:1

GR-BM-D Series Information

Specifications

Specifications
Manufacturer Part Number GR-BM830-20-D-180
Manufacturer Grove Gear
Product Series GR-BM-D
Family Series Grove Gear Gearboxes, GR-BM-D Series
Description Right Angle Worm Gearbox, 20:1 Ratio, 87 RPM, 3.00 Inch CD, (LR) Left and Right Output Shaft
Output Speed 87 RPM
Gearbox Type Worm
Ratio 20:1
Nominal Torque 2,454 in-lbs
Output Shaft Type Double Shaft
Input Type C-Face Coupled
Center Distance 3 "
Material Cast Iron
Motor Frame Size NEMA 182/184TC
Output Shaft Diameter 1.25 "
Input Bore Size 1.125 "
Comments Catalog No GR-BM830-20-D-180
Net Weight 69 lbs
Gross Weight 69 lbs