GR8300220.00
Grove Gear Gearboxes, GR-BMQ-L Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GR8300220.00 Grove Gear Gearboxes, GR-BMQ-L Series, Right Angle Worm Gearbox, 15:1
MFG Item Number
GR-BMQ830-15-L-140

GR8300220.00 Grove Gear Gearboxes, GR-BMQ-L Series, Right Angle Worm Gearbox, 15:1

MFG Item Number
GR-BMQ830-15-L-140
Item Number
GR8300220.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-BMQ-L Series
Item #
GR8300220.00
Right Angle Worm Gearbox, 15:1

GR-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number GR-BMQ830-15-L-140
Manufacturer Grove Gear
Product Series GR-BMQ-L
Family Series Grove Gear Gearboxes, GR-BMQ-L Series
Description Right Angle Worm Gearbox, 15:1 Ratio, 116 RPM, 3.00 Inch CD, (L) Left Hand Output Shaft
Output Speed 116 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque 2,329 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 3 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Output Shaft Diameter 1.25 "
Input Bore Size 0.875 "
Comments Catalog No GR-BMQ830-15-L-140
Net Weight 68 lbs
Gross Weight 68 lbs