GR-BMQ-D Series Information
| Manufacturer Part Number | GR-BMQ830-25-D-180 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | GR-BMQ-D |
| Family Series | Grove Gear Gearboxes, GR-BMQ-D Series |
| Description | Right Angle Worm Gearbox, 25:1 Ratio, 70 RPM, 3.00 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 70 RPM |
| Gearbox Type | Worm |
| Ratio | 25:1 |
| Nominal Torque | 2,527 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 3 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 182/184TC |
| Output Shaft Diameter | 1.25 " |
| Input Bore Size | 1.125 " |
| Comments | Catalog No GR-BMQ830-25-D-180 |
| Net Weight | 68 lbs |
| Gross Weight | 68 lbs |