GR8300586.23
Grove Gear Gearboxes, GR-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GR8300586.23 Grove Gear Gearboxes, GR-HMQ-H1 Series, Right Angle Worm Gearbox, 7.5:1
MFG Item Number
GR-HMQ830-7.5-H1-180-23

GR8300586.23 Grove Gear Gearboxes, GR-HMQ-H1 Series, Right Angle Worm Gearbox, 7.5:1

MFG Item Number
GR-HMQ830-7.5-H1-180-23
Item Number
GR8300586.23
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-HMQ-H1 Series
Item #
GR8300586.23
Right Angle Worm Gearbox, 7.5:1

GR-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-HMQ830-7.5-H1-180-23
Manufacturer Grove Gear
Product Series GR-HMQ-H1
Family Series Grove Gear Gearboxes, GR-HMQ-H1 Series
Description Right Angle Worm Gearbox, 7.5:1 Ratio, 233.3 RPM, 3.00 Inch CD, (H) Hollow Output Shaft
Output Speed 233.3 RPM
Gearbox Type Worm
Ratio 7.5:1
Nominal Torque 1,734 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 3 "
Material Cast Iron
Motor Frame Size NEMA 182/184TC
Input Bore Size 1.125 "
Comments Catalog No GR-HMQ830-7.5-H1-180-23
Net Weight 69 lbs
Gross Weight 69 lbs