GR8320563.31
Grove Gear Gearboxes, GR-HM-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8320563.31 Grove Gear Gearboxes, GR-HM-H1 Series, Right Angle Worm Gearbox, 80:1

MFG Item Number
GR-HM832-80-H1-56-31

GR8320563.31 Grove Gear Gearboxes, GR-HM-H1 Series, Right Angle Worm Gearbox, 80:1

MFG Item Number
GR-HM832-80-H1-56-31
Item Number
GR8320563.31
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Gearboxes, GR-HM-H1 Series
Item #
GR8320563.31
Right Angle Worm Gearbox, 80:1

GR-HM-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-HM832-80-H1-56-31
Manufacturer Grove Gear
Product Series GR-HM-H1
Family Series Grove Gear Gearboxes, GR-HM-H1 Series
Description Right Angle Worm Gearbox, 80:1 Ratio, 21.9 RPM, 3.25 Inch CD, (H) Hollow Output Shaft
Output Speed 21.9 RPM
Gearbox Type Worm
Ratio 80:1
Nominal Torque 2,000 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 3.25 "
Material Cast Iron
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No GR-HM832-80-H1-56-31
Net Weight 78 lbs
Gross Weight 78 lbs